This product requires certification to purchase.

2 in. Slip-On Alloy Flange

2 in. Slip-On Alloy Flange

  • Fast #
  • Part #DA20RFSOFK
  • Item #1835469
  • Manufacturer Part #DA20RFSOFK
3.3 out of 5 Customer Rating
Brand image

2 in. Slip-On Alloy Flange

  • Fast #
  • Part #DA20RFSOFK
  • Item #1835469
  • Manufacturer Part #DA20RFSOFK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Aluminum
Origin:
Domestic