This product requires certification to purchase.

2 in. Slip-On Galvanized Ductile Iron Back-Up Ring

2 in. Slip-On Galvanized Ductile Iron Back-Up Ring

  • Fast #
  • Part #IBUPSDR702CHDG
  • Item #1840693
  • Manufacturer Part #BUP-SDR7-02C-HDG
4.8 out of 5 Customer Rating

2 in. Slip-On Galvanized Ductile Iron Back-Up Ring

  • Fast #
  • Part #IBUPSDR702CHDG
  • Item #1840693
  • Manufacturer Part #BUP-SDR7-02C-HDG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Ring Type Joint
Material:
Ductile Iron
Material Type:
A536
NSF Certified:
No
Pressure - Maximum:
335 psi
Schedule Class:
SDR 7
UL Listed:
No