2 in. Socket Clear PVC Y-Strainer
2 in. Socket Clear PVC Y-Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects downstream equipment from dirt, rust and debris
- Corrosion resistant Clear PVC with FKM o-ring seal
- See thru design to observe operation
- Hex cap for easy access to service screen
- Standard screens have a 1/32" perforation (other options are available)
- Horizontal or vertical installation
Specifications
- ASTM:
- ASTM D-1784
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Sizes:
- 2 in
- ISO:
- ISO 727-1
- Length:
- 7-5/8 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC, FKM
- Maximum Temperature:
- 140
- Mesh Size:
- 1/32
- Perforation Size:
- 1/32 in
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Strainer Type:
- Wye
- UPC:
- 610377512916