This product requires certification to purchase.

2 in. Socket Weld 3000# 316L Stainless Steel Socolet

2 in. Socket Weld 3000# 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L3SOLK
  • Item #404515
  • Manufacturer Part #DS6L3SOLK
4.8 out of 5 Customer Rating

2 in. Socket Weld 3000# 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L3SOLK
  • Item #404515
  • Manufacturer Part #DS6L3SOLK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Sockolet® utilizes the basic Weldolet® design configuration and incorporates a socket-weld outlet
  • Manufactured in 3000#, 6000# and 9000# classes
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fits Pipe Size:
2 in
Fitting Type:
Socolet
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No