This product requires certification to purchase.

2 in. Socket Weld 3000# Domestic 304L Stainless Steel Union

You last purchased this on
 

2 in. Socket Weld 3000# Domestic 304L Stainless Steel Union

  • Fast #
  • Part #DS4L3SUK
  • Item #81186
3.5 out of 5 Customer Rating
You last purchased this on
 

2 in. Socket Weld 3000# Domestic 304L Stainless Steel Union

  • Fast #
  • Part #DS4L3SUK
  • Item #81186
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Union
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No