This product requires certification to purchase.

2 in. Socket Weld 304L Stainless Steel Cap

2 in. Socket Weld 304L Stainless Steel Cap

  • Fast #
  • Part #DS4L3SCAPK
  • Item #79769
  • Manufacturer Part #DS4L3SCAPK
5 out of 5 Customer Rating
Brand image

2 in. Socket Weld 304L Stainless Steel Cap

  • Fast #
  • Part #DS4L3SCAPK
  • Item #79769
  • Manufacturer Part #DS4L3SCAPK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Origin
Domestic