2 in. Socket Weld 150# 316 SP114 Stainless Steel 45 Degree Elbow
2 in. Socket Weld 150# 316 SP114 Stainless Steel 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM A-351 CF8
- Clean Bagged:
- No
- Elbow Degree:
- 45
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 199242102174