This product requires certification to purchase.

2 in. Socket x FPT Schedule 80 PVC Adapter

2 in. Socket x FPT Schedule 80 PVC Adapter

  • Fast #
  • Part #S835020
  • Item #4485966
  • Manufacturer Part #835-020
3.9 out of 5 Customer Rating

2 in. Socket x FPT Schedule 80 PVC Adapter

  • Fast #
  • Part #S835020
  • Item #4485966
  • Manufacturer Part #835-020
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G, ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
3 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211155349