This product requires certification to purchase.

2 in. Spigot Cast Iron 45 Degree Vented Tub Wye

2 in. Spigot Cast Iron 45 Degree Vented Tub Wye

  • Fast #
  • Part #NH4VTYK
  • Item #836715
  • Manufacturer Part #EZS 00013 0600
3.9 out of 5 Customer Rating

2 in. Spigot Cast Iron 45 Degree Vented Tub Wye

  • Fast #
  • Part #NH4VTYK
  • Item #836715
  • Manufacturer Part #EZS 00013 0600
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation.
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 11/2" through 15" sizes.
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping.
  • Hubless Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 psi.
  • Requires Certification

Specifications

ASTM:
ASTM A 888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
EZS 13
NSF Certified:
Yes
Origin:
Domestic
UPC:
611942044474