This product requires certification to purchase.

2 in. Spigot Cast Iron Vented Tub Wye

2 in. Spigot Cast Iron Vented Tub Wye

  • Fast #
  • Part #NHVTYK15
  • Item #3541841
  • Manufacturer Part #EZS 00038 0600
5 out of 5 Customer Rating

2 in. Spigot Cast Iron Vented Tub Wye

  • Fast #
  • Part #NHVTYK15
  • Item #3541841
  • Manufacturer Part #EZS 00038 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cast iron pipe and fittings offer the advantages of low-cost installation.
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 11/2" through 15" sizes.
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping.
  • Hubless Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 psi.
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
Spigot
End Connections
No Hub x No Hub x Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Reducing
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A 888
NSF Certified
Yes
Origin
Domestic
UPC
611942044672