This product requires certification to purchase.

2 in. Spigot x Hub 22-1/2 Degree Cast Iron Extra Heavy 1/16 Bend

2 in. Spigot x Hub 22-1/2 Degree Cast Iron Extra Heavy 1/16 Bend

  • Fast #
  • Part #XH16K
  • Item #836104
  • Manufacturer Part #XH 00009 0600
4.1 out of 5 Customer Rating

2 in. Spigot x Hub 22-1/2 Degree Cast Iron Extra Heavy 1/16 Bend

  • Fast #
  • Part #XH16K
  • Item #836104
  • Manufacturer Part #XH 00009 0600
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 310 Pallet: 620
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Elbow Degree
22-1/2°
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight, Extra Heavy, 1/16 Bend
Material
Cast Iron
Material Type
XH 9
Warranty & Product Information
ASTM
ASTM A-74
NSF Certified
Yes
Origin
Domestic
UPC
611942020911