2 in. Spigot x Hub Cast Iron P-Trap
2 in. Spigot x Hub Cast Iron P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 137 Pallet: 275-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system with great wall thickness and extremely high crush strength
- Manufactured from 100% recycled content; not intended for pressure use
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
Specifications
- ASTM:
- ASTM A 74
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- P-Trap
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- UPC:
- 611942025619