2 in. Stainless Steel 304L 3000# THRD Union
2 in. Stainless Steel 304L 3000# THRD Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Origin:
- Domestic
- Type:
- DS4L3TUK