2 in. Stainless Steel Butt Weld Diaphragm Valve
2 in. Stainless Steel Butt Weld Diaphragm Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Material:
- Stainless Steel
- Media:
- Gas
- Pressure - Maximum:
- 150 psig
- Valve Size:
- 2 in
- Valve Type:
- Diaphragm Valve