2 in. Standard Carbon Steel Butt Weld Short Radius 90° Elbow ASTM A234 WPB
2 in. Standard Carbon Steel Butt Weld Short Radius 90° Elbow ASTM A234 WPB
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A234 WPB
- Clean Bagged:
- Yes
- Elbow Degree:
- 90°
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Short Radius, Elbow
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Standard
- UL Listed:
- No