This product requires certification to purchase.

2 in. Straight PVC Half Pump Union

2 in. Straight PVC Half Pump Union

  • Fast #
  • Part #V20982W
  • Item #3997993
  • Manufacturer Part #2098-2W
4.6 out of 5 Customer Rating

2 in. Straight PVC Half Pump Union

  • Fast #
  • Part #V20982W
  • Item #3997993
  • Manufacturer Part #2098-2W
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Union
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov