This product requires certification to purchase.

2 in. Threaded 1000# 316 Stainless Steel Union

2 in. Threaded 1000# 316 Stainless Steel Union

  • Fast #
  • Part #IS6BSTU1MSP114K
  • Item #1314281
  • Manufacturer Part #687B-32
5 out of 5 Customer Rating

2 in. Threaded 1000# 316 Stainless Steel Union

  • Fast #
  • Part #IS6BSTU1MSP114K
  • Item #1314281
  • Manufacturer Part #687B-32
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 680
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Union
Length:
3-1/8 in
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404045432