This product requires certification to purchase.

2 in. Threaded 150# 316 Stainless Steel Cap

2 in. Threaded 150# 316 Stainless Steel Cap

  • Fast #
  • Part #IS6CTCAPK
  • Item #79707
  • Manufacturer Part #K616-32
3.1 out of 5 Customer Rating
Brand image

2 in. Threaded 150# 316 Stainless Steel Cap

  • Fast #
  • Part #IS6CTCAPK
  • Item #79707
  • Manufacturer Part #K616-32
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2880
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
2
Fitting Sizes:
2 in
Fitting Type:
Cap, Straight
IAPMO Listed:
No
ISO:
ISO 49
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889165706