This product requires certification to purchase.

2 in. Threaded 150# 316 Stainless Steel Union

2 in. Threaded 150# 316 Stainless Steel Union

  • Fast #
  • Part #IS6CTUSP114K
  • Item #1289836
  • Manufacturer Part #IS6CTUSP114
4.4 out of 5 Customer Rating
Brand image

2 in. Threaded 150# 316 Stainless Steel Union

  • Fast #
  • Part #IS6CTUSP114K
  • Item #1289836
  • Manufacturer Part #IS6CTUSP114
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 525
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed:
No
Length:
2-3/4 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No