2 in. FPT 150# Black Malleable Iron Coupling
2 in. FPT 150# Black Malleable Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Length:
- 2-53/100 in
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- Yes