2 in. Threaded 150# Domestic 304 Stainless Steel Spud Weldolet
2 in. Threaded 150# Domestic 304 Stainless Steel Spud Weldolet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Spud, Weldolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No