This product requires certification to purchase.

2 in. Threaded 300# Black Ductile Iron Cap

2 in. Threaded 300# Black Ductile Iron Cap

  • Fast #
  • Part #IBDICAPK
  • Item #3297268
  • Manufacturer Part #IBDICAP
4.4 out of 5 Customer Rating
Brand image

2 in. Threaded 300# Black Ductile Iron Cap

  • Fast #
  • Part #IBDICAPK
  • Item #3297268
  • Manufacturer Part #IBDICAP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 45 Pallet: 1620
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Black
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
2
Fitting Sizes:
2 in
Fitting Type:
Cap
ISO:
ISO 14001, ISO 9001:2000
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
500 psi
UL Listed:
Yes