2 in. Threaded 300# Black Ductile Iron Union
2 in. Threaded 300# Black Ductile Iron Union
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12 Pallet: 432All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.14, ASME B16.3
- ASTM:
- ASTM A-536
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Union
- ISO:
- ISO 14001, ISO 9001:2008
- Length:
- 3-3/25
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 300#
- UL Listed:
- Yes
- UPC:
- 092201297440