This product requires certification to purchase.

2 in. Threaded 300# Black Malleable Iron Tee

2 in. Threaded 300# Black Malleable Iron Tee

  • Fast #
  • Part #B300TK
  • Item #41082
  • Manufacturer Part #6610000803
3.6 out of 5 Customer Rating

2 in. Threaded 300# Black Malleable Iron Tee

  • Fast #
  • Part #B300TK
  • Item #41082
  • Manufacturer Part #6610000803
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 8 Pallet: 392
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Pressure Class
300#
Pressure - Maximum
1500 psi
Characteristics & Features
Coating
Black
Fitting Type
Straight, Tee
Material
Malleable Iron
Schedule Class
80
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-197
Origin
Domestic
UL Listed
Yes
UPC
690291027246