2 in. Threaded 3000# 304 Stainless Steel Coupling
2 in. Threaded 3000# 304 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3013-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Exceptionally corrosion resistant and provides high strength at high temperatures
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Pressure Class:
- 3000#
- Weight:
- 3.02 lb