This product requires certification to purchase.

2 in. Threaded 3000# 316L Stainless Steel Cap

2 in. Threaded 3000# 316L Stainless Steel Cap

  • Fast #
  • Part #IS6L3TCAPK
  • Item #1337471
  • Manufacturer Part #3616D-32
5 out of 5 Customer Rating

2 in. Threaded 3000# 316L Stainless Steel Cap

  • Fast #
  • Part #IS6L3TCAPK
  • Item #1337471
  • Manufacturer Part #3616D-32
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA 182, ASME A 182
ASTM:
ASTM A-182, ASTM SA-182
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404025540