This product requires certification to purchase.

2 in. Threaded 3000# 316L Stainless Steel Coupling

2 in. Threaded 3000# 316L Stainless Steel Coupling

  • Fast #
  • Part #DS6L3TCKE
  • Item #4280935
  • Manufacturer Part #DS6L3TCKE
4.8 out of 5 Customer Rating

2 in. Threaded 3000# 316L Stainless Steel Coupling

  • Fast #
  • Part #DS6L3TCKE
  • Item #4280935
  • Manufacturer Part #DS6L3TCKE
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Type
DS6L3TCKE
UL Listed
No