This product requires certification to purchase.

2 in. Threaded Black Carbon Steel Square Head Plug

2 in. Threaded Black Carbon Steel Square Head Plug

  • Fast #
  • Part #BSSPK
  • Item #1315261
  • Manufacturer Part #EB.200
4.6 out of 5 Customer Rating

2 in. Threaded Black Carbon Steel Square Head Plug

  • Fast #
  • Part #BSSPK
  • Item #1315261
  • Manufacturer Part #EB.200
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-108
Clean Bagged:
No
Coating:
Black
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Plug
Head Style:
Square Head
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
300#
UL Listed:
No
UPC:
753288004689