This product requires certification to purchase.

2 in. Weld 150# Schedule 80 316L Stainless Steel Raised Face Weld Neck Flange

2 in. Weld 150# Schedule 80 316L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS86LRFWNFK
  • Item #1337924
  • Manufacturer Part #IS86LRFWNFK
5 out of 5 Customer Rating

2 in. Weld 150# Schedule 80 316L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS86LRFWNFK
  • Item #1337924
  • Manufacturer Part #IS86LRFWNFK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Raised Face, Weld Neck
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
150#
Schedule Class:
80