This product requires certification to purchase.

2 in. Weld 1500# Schedule 160 Carbon Steel Raised Face Weld Neck Flange

2 in. Weld 1500# Schedule 160 Carbon Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #D1500RFWNF160BK
  • Item #4767244
  • Manufacturer Part #10582C020000
4.1 out of 5 Customer Rating

2 in. Weld 1500# Schedule 160 Carbon Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #D1500RFWNF160BK
  • Item #4767244
  • Manufacturer Part #10582C020000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Flanged
End Connections
Weld x Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
1500#
Weight
25 lb
Characteristics & Features
Fitting Type
Straight
Flange Type
Raised Face, Straight, Weldneck
Material
Carbon Steel
Schedule Class
160
Warranty & Product Information
ASME
ASME B16.5, ASME SA-105
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2015
NSF Certified
No
Origin
Domestic
UL Listed
No