2 in. Weld 316L Stainless Steel 90 Degree Elbow
2 in. Weld 316L Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Short, Outlet Tee
- Material:
- Stainless Steel
- Material Type:
- 316L
- Type:
- TB7WWMS6PMM