2 in. Weld Carbon Steel Long Radius 90 Degree Elbow
2 in. Weld Carbon Steel Long Radius 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-420 Grade WPL6
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Long Radius, Straight
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Extra Heavy