2 in. Weld Carbon Steel STD ASA Stub End
2 in. Weld Carbon Steel STD ASA Stub End
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-234 WPB
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Stub End
- Length:
- 6 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- ASA
- Origin:
- Domestic
- Schedule Class:
- 40, Standard