This product requires certification to purchase.

2 in. Weld Schedule 10 304L Stainless Steel Tee

2 in. Weld Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #IS14LWTK
  • Item #79937
  • Manufacturer Part #14LWTK
5 out of 5 Customer Rating

2 in. Weld Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #IS14LWTK
  • Item #79937
  • Manufacturer Part #14LWTK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1425
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tee
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No
UPC:
781889209387
Weight:
1.72 lb