This product requires certification to purchase.

2 in. Weld Schedule 10 316L Stainless Steel Tee

2 in. Weld Schedule 10 316L Stainless Steel Tee

  • Fast #
  • Part #IS16LWTK
  • Item #79829
  • Manufacturer Part #IS16LWTK
5 out of 5 Customer Rating

2 in. Weld Schedule 10 316L Stainless Steel Tee

  • Fast #
  • Part #IS16LWTK
  • Item #79829
  • Manufacturer Part #IS16LWTK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1332
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Weight
1.8 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
316L
Schedule Class
10S
Warranty & Product Information
Application
Residential
ASTM
ASTM A-403 WPW
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-43
NSF Certified
No
Origin
Global
UL Listed
No
UPC
781889116876