This product requires certification to purchase.

2 in. Weldneck 300# Standard Carbon Steel Raised Face Flange

2 in. Weldneck 300# Standard Carbon Steel Raised Face Flange

  • Fast #
  • Part #G300RFWNFKW
  • Item #7201741
  • Manufacturer Part #G300RFWNFKW
4.9 out of 5 Customer Rating

2 in. Weldneck 300# Standard Carbon Steel Raised Face Flange

  • Fast #
  • Part #G300RFWNFKW
  • Item #7201741
  • Manufacturer Part #G300RFWNFKW
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
300#
Characteristics & Features
Fitting Type
Straight
Flange Type
Raised Face, Straight, Weldneck
Material
Carbon Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No