2 in. x 10-1/2 ft. Beveled Schedule 40 Global Galvanized Carbon Steel Pipe
2 in. x 10-1/2 ft. Beveled Schedule 40 Global Galvanized Carbon Steel Pipe
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-531
- Coating:
- Galvanized
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Length:
- 10-1/2 ft
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40