This product requires certification to purchase.

2 in. x 10-1/2 ft. Black BE A53 S80 ERW Carbon Steel Pipe

2 in. x 10-1/2 ft. Black BE A53 S80 ERW Carbon Steel Pipe

  • Fast #
  • Part #DBPPEA5380105K
  • Item #10453700
  • Manufacturer Part #DBPPEA5380105K
5 out of 5 Customer Rating
Brand image

2 in. x 10-1/2 ft. Black BE A53 S80 ERW Carbon Steel Pipe

  • Fast #
  • Part #DBPPEA5380105K
  • Item #10453700
  • Manufacturer Part #DBPPEA5380105K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53
Coating:
Black
Color Finish Name:
Black
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Type:
Pipe
Length:
10-1/2
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Electric Resistance Welded
PipeTubing Size:
2
Schedule Class:
80S
Type:
DBPPEA5380105K