2 in. x 10-1/2 ft. Galvanized BE A53 S40 Pipe
2 in. x 10-1/2 ft. Galvanized BE A53 S40 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Domestic
- Pipe is intended for mechanical and pressure applications and is acceptable for ordinary uses in steam, water, gas and air lines
Documents
Specifications
- Application:
- Fire Protection, Residential
- Coating:
- Galvanized
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Length:
- 10-1/2
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 2
- Schedule Class:
- 40
- Type:
- DGPPEA53105K