This product requires certification to purchase.

2 in. x 10-1/2 ft. Plain End Schedule 40 Black Carbon Steel Pipe

2 in. x 10-1/2 ft. Plain End Schedule 40 Black Carbon Steel Pipe

  • Fast #
  • Part #DBPPEA53105K
  • Item #3409272
  • Manufacturer Part #DBPPEA53105K
3.4 out of 5 Customer Rating

2 in. x 10-1/2 ft. Plain End Schedule 40 Black Carbon Steel Pipe

  • Fast #
  • Part #DBPPEA53105K
  • Item #3409272
  • Manufacturer Part #DBPPEA53105K
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Domestic
  • Pipe is intended for mechanical and pressure applications and is acceptable for ordinary uses in steam, water, gas and air lines
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53
Application:
Residential
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Grade:
B
Length:
10-1/2 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
2 in
Schedule Class:
40