This product requires certification to purchase.

2 in. x 10 ft. Galvanized Threaded A53A Schedule 40 Carbon Steel Pipe (Domestic)

2 in. x 10 ft. Galvanized Threaded A53A Schedule 40 Carbon Steel Pipe (Domestic)

  • Fast #
  • Part #DGPTOA53K10
  • Item #357562
  • Manufacturer Part #DGPTOA53K10
4.7 out of 5 Customer Rating

2 in. x 10 ft. Galvanized Threaded A53A Schedule 40 Carbon Steel Pipe (Domestic)

  • Fast #
  • Part #DGPTOA53K10
  • Item #357562
  • Manufacturer Part #DGPTOA53K10
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
10 ft
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
PipeTubing Size
2 in
Schedule Class
40
Electrical & Operational Information
Grade
A
Warranty & Product Information
ASTM
ASTM A-53 Grade A
Origin
Domestic