2 in. x 10 ft. No Hub Cast Iron Soil Pipe
2 in. x 10 ft. No Hub Cast Iron Soil Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-888
- Application:
- Wastewater
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Length:
- 10 ft
- Material:
- Cast Iron
- NSF Certified:
- No
- PipeTubing Size:
- 2 in