2 in. x 10 ft. PVC-DWV Schedule 40 Plain End Pipe Unmarked
2 in. x 10 ft. PVC-DWV Schedule 40 Plain End Pipe Unmarked
Package Quantity Info:
Each: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- PVC SCH 40 White pipe with Red print that is 'dual marked' for DWV and pressure applications
- PVC SCH 40 pipe and DWV fittings are used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
- PVC SCH 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
- For use where systems will not exceed 140° F
- Part of the TrueFit® system and Made in the USA
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
- Application:
- DWV, Sanitary Drain, Sewer, Storm Drainage
- Color Finish Name:
- White
- Diameter - Outside:
- 2-37/100 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- Wall Thickness:
- 0.154 in