This product requires certification to purchase.

2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #CPPK10
  • Item #4413
  • Manufacturer Part #P-804-PT
3.5 out of 5 Customer Rating

2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #CPPK10
  • Item #4413
  • Manufacturer Part #P-804-PT
3.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
  • Requires Certification

Specifications

ASTM:
ASTM D-2846
Application:
Residential
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
CPVC
PipeTubing Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40