This product requires certification to purchase.

2 in. x 100 ft. SDR 9 HDPE Pipe

2 in. x 100 ft. SDR 9 HDPE Pipe

  • Fast #
  • Part #PEC9BLK100
  • Item #4290131
  • Manufacturer Part #PEC9BLK100
5 out of 5 Customer Rating

2 in. x 100 ft. SDR 9 HDPE Pipe

  • Fast #
  • Part #PEC9BLK100
  • Item #4290131
  • Manufacturer Part #PEC9BLK100
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2239, ASTM D-2737, ASTM D-3035
AWWA:
AWWA C-901
Application:
Water
Color Finish Name:
Blue
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
2 in
Schedule Class:
SDR 9
UL Listed:
No
UPC:
717141222016