2 in. x 1000 ft. SDR 11 Plastic Pressure Pipe
2 in. x 1000 ft. SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-3035, ASTM F-714
- AWWA:
- AWWA C-901, AWWA C-906
- Application:
- Water Systems
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 1000
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 2
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Wall Thickness:
- 0.216 in