2 in. x 20 ft. SDR 11 Schedule Plastic Pipe
2 in. x 20 ft. SDR 11 Schedule Plastic Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Schedule Class:
- SDR 11