2 in. x 20 ft. SDR 21 Plastic Pressure Pipe
2 in. x 20 ft. SDR 21 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2241, ASTM D-1784, ASTM D-2672, ASTM D-2774, ASTM D-2855
- Application:
- Residential, Commercial
- CSA Certified:
- Yes
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-149/1000 in
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- Wall Thickness:
- 0.113 in