2 in. x 21 ft. Threaded and Coupled Schedule 40 Welded Domestic Black Carbon Steel Single Random Length Pipe
2 in. x 21 ft. Threaded and Coupled Schedule 40 Welded Domestic Black Carbon Steel Single Random Length Pipe
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 546-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Black
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded & Coupled
- End Connections:
- Threaded & Coupled
- Grade:
- B
- Length:
- 21
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 2
- Schedule Class:
- 40