2 in. x 250 ft. IPS SDR 11 Plastic Pressure Pipe
2 in. x 250 ft. IPS SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2737
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Schedule Class:
- SDR 11